Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • pH combination electrode
  • HT glass
  • Measuring range: 0-14 pH
  • Process pressure: 6 bar
  • Process temperature: 0-135 °C
  • Installation length: 120 mm
  • Protection rating: IP66/IP67
  • Process connection: N-screw head (S8) Pg13.5 (PPS)

pH electrode JUMO tecLine HY 201022/10-12-07-82-120/000 - 00659493

Item number: 108702
EAN: 4053877025214
Corresponding accessories
Corresponding accessories
Technical details

pH electrode

potentiometric

pH measurement

Liquids

0-14 pH

6 bar

Pg 13.5

N-screw head

-5 °C

30 °C

0 °C

135 °C

IP66
IP67

Product description
pH electrode JUMO tecLine HY 201022/10-12-07-82-120/000 - 00659493
The tecLine HY 201022/10-12-07-82-120/000 - 00659493 pH combination electrode from JUMO is used to record the pH value of water and aqueous media and, on account of the use of high-quality materials, it is suitable for particularly challenging hygienic applications in industry and process measuring technology. As a combination electrode with a glass and reference electrode in one shaft, it features a zirconium dioxide diaphragm and a bio-compatible special gel certified in accordance with EN ISO 10993-5. A long service life with low conductivity can be achieved thanks to the salt reserves integrated into the reference electrode. The tecLine HY 201022/10-12-07-82-120/000 - 00659493 pH electrode is designed for continuous use at temperatures up to 135 °C and for a measurement range from 0 to 14 pH. The installation length is 120 mm and the process connection is an N-screw head (S8) Pg13.5.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0