Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Paperless datalogger
  • Digital inputs: 6
  • Analogue inputs: 4 universal
  • Outputs: 1 x alarm relay with switching contact/5 x relay without contact (e.g. for limit alarms/can be configured as an NC contact)
  • Display: TFT 5.7" colour display
  • Power supply: 24 V AC/DC (-10%; + 15%)
  • Interfaces: Ethernet RJ45/USB
  • Storage options: internal storage/SD card/USB stick

Paperless datalogger Endress+Hauser Ecograph T RSG35-B2A

Item number: 106328
EAN: 4250738121782
Corresponding accessories
Corresponding accessories
Technical details

Data logger

Current, voltage, pulse and frequency inputs 100 ms; thermocouples and RTD input 1 s

TFT 5.7" color display

yes

via buttons or web server

24 bit

internal memory - 128 mb / SD card up to 1 GB

512,000 records

Field Data Manager (FDM)

warning by email

4

6

4

alarm relay; 5 x configurable relays

24 V AC/DC

yes

138-139 x 138-139 mm

Panel mounting

PA6
PC
EPDM
ABS
Diecast zinc

-10 °C

50 °C

IP20
IP65

Ethernet
USB

CE
UL
UKCA

Product description
Paperless datalogger Endress+Hauser Ecograph T RSG35-B2A
The Ecograph T RSG35-B2A (RSG35-1RJ0/0) data logger from Endress+Hauser is used to securely and completely record and visualise all process sequences. Because every measured value counts, the Ecograph T RSG35 Universal Data Manager records, visualises and monitors all analogue or digital input signals. The measured values are displayed on a TFT 5.7" colour display. The Ecograph T RSG35-B2A (RSG35-1RJ0/0) data logger with a power supply of 24 V AC/DC (-10%; +15%) is easy to operate and has functions to save costs and simplify data acquisition. The diverse communication options available via the integrated RJ45 and USB interfaces mean that simple system integration is possible. Possible areas of application include quality and quantity monitoring in the water and sewage industry, temperature monitoring in metalworking, monitoring processes in power plants, and level monitoring.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0