Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Optical distance sensor
  • Type of light: Red light
  • Outputs: 2× NO/NC (parameterised)
  • Measuring range: 0.05...2 m
  • Switching logic: PNP/NPN (parameterized)
  • Protection rating: IP65/IP67
  • Connection: M12 connector

Optical distance sensor ifm electronic OGD550

Item number: 110971
EAN: 4021179344197
Corresponding accessories
Technical details

Laser distance sensor

Distance sensor

10 m

OGD

0.05-2 m

Red light

650 nm

Rectangular

LED

10 V

30 V

DC

PNP

100 mA

2 x NO/NC programmable

20 Hz

yes

yes

61,7 x 22,5 x 45,2 mm

M12 connector
PUR cable

PC
PBT
EPDM
PMMA
ABS
PPSU
Stainless steel (1.4404/316L)

PMMA

-25 °C

80 °C

IP65
IP67

IO-Link 1.1

CE
cULus
UKCA

I

Product description
Optical distance sensor ifm electronic OGD550
The OGD550 Optical distance sensor from ifm electronic works with visible red light and is ideal for precise distance measurements in industrial applications. It has two parameterized Outputs (NO/NC) and supports both PNP and NPN switching logic - also parameterised. Thanks to its IP65/IP67 Protection rating, the sensor is designed for use in harsh industrial environments. The M12 connector enables fast and secure integration. The OGD550 from ifm electronic combines high flexibility with a compact Type and reliable Power.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed