• O-ring for GF Type 335 float-type flow meter
  • Material: EPDM
  • Dimensions: 5.34 x 59.69 mm
  • Suitable for: d 63 mm / DN50

O-ring for GF 123 / 335 GF - 748410011

Item number: 112338
EAN: 7612988176467
Technical details

Sealing ring

Ø 63 mm

Product description
O-ring for GF 123 / 335 GF - 748410011
The EPDM O-ring 5.34x59.69 - 748410011 from Georg Fischer is an EPDM sealing ring supplied as a spare part for Type 123 and 335 Variable area flow meters. The EPDM material offers high resistance to water, steam and many aqueous solutions. The 748410011 is supplied to fit d 63 mm / DN50
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0