• O-ring for GF Type 335 float-type flow meter
  • Material: EPDM
  • Dimensions: 3.53 x 32.93 mm
  • Suitable for: d 32 mm / DN 25

O-ring for GF 123 / 335 GF - 748410008

Item number: 112335
EAN: 7612988171929
Technical details

Sealing ring

Ø 32 mm

Product description
O-ring for GF 123 / 335 GF - 748410008
The EPDM O-ring 3.53x32.93 – 748410008 from Georg Fischer is an EPDM sealing ring used as a spare part for Type 123 and 335 variable area flow meters. The EPDM material offers high resistance to water, steam and many aqueous solutions. The 748410008 is supplied to fit a pipe diameter of d 32 mm / DN 25.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0