NOVUS Laser sensors

Laser level sensor, Measuring range: 0 to 4000 mm (adjustable), Measuring accuracy: 2 mm, Connection: M12 connector (4-pin), Output signal: 4-20 mA, Temperature range: -20 to 80 °C, Protection rating: IP 68, Housing material: Polycarbonate, Configuration: Via SigNow app (for smartphones)
Item number: 110592
119,50 €
plus VAT plus dispatch
in stock
Dispatch next working day
Laser level sensor, Measuring range: 0 to 4000 mm (adjustable), Measuring accuracy: 2 mm, Connection: SuperSeal connector (3-pin), Output signal: 0.5... 4.5 V, Mounting: SAE 5-hole standard bracket or adapter for 4-hole mounting (available separately), Operating voltage: 8... 33 V DC, Temperature range: -20 to 80 °C, Protection class: IP68, Housing material: polycarbonate, Configuration: via SigNow app (for smartphones)
Item number: 111372
119,50 €
plus VAT plus dispatch
in stock
Dispatch next working day