Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RMQ-Titan Mushroom-headed pushbutton (momentary)
  • Flush
  • Colour: Black
  • Protection rating: IP67/IP69K
  • Drilling dimensions: 22.5 mm
  • Diameter of the cap: 36.5 mm

Mushroom-headed pushbutton Eaton 216712 - M22-DP-S

Item number: 104101
EAN: 4015082167127
Corresponding accessories
Corresponding accessories
Technical details

Mushroom-headed push-button

Momentary

RMQ-Titan

black

None

round

no

36.5 mm

no

Plastic

-25 °C

70 °C

IP67
IP69K

Product description
Mushroom-headed pushbutton Eaton 216712 - M22-DP-S
The black mushroom-headed pushbutton RMQ-Titan 216712 - M22-DP-S from Eaton with a 36.5 mm cap diameter impresses with its ergonomic design. The device has drilling dimensions of 22.5 mm and allows easy installation. The flush mushroom-headed pushbutton 216712 - M22-DP-S meets all internationally relevant standards for worldwide use and is suitable for applications in all industrial sectors thanks to its high protection rating IP67/IP69K.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0