Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Cable bushing set
  • KDS-SR 10/24 BK - 1 each of KDS-Inlay 1,2,4 and 6 BK
  • Colour: Black
  • Dimensions (L x W x H): 153 x 70 x 19.6 mm
  • Wall cut-out dimensions (L x W): 113.5 x 46 mm
  • Protection rating: IP66
  • Material: Polyamide 6.6
  • Halogen-free
  • Silicone-free
  • Mounting: Screws

Multiple cable entry set CONTA-CLIP KDS-Set 10/24 BK - 28605.4

Item number: 104703
EAN: 4044211216214
Corresponding accessories
Corresponding accessories
Technical details

Frame for multi-cable inserts

black

153 x 70 x 19.6 mm

113.5 x 46 mm

10

PA66

PUR

yes

yes

-40 °C

120 °C

IP66

cULus
UL
cUL

Product description
Multiple cable entry set CONTA-CLIP KDS-Set 10/24 BK - 28605.4
The cable entry set KDS-Set 10/24 BK - 28605.4 from CONTA-CLIP allows a quick, easy and customisable connection of your systems with prefabricated cables. The diameter and number of frame openings can be flexibly adjusted at any time after initial installation, without tools or time-consuming dismantling of the frame. The KDS-Set 10/24 BKK consisting of frames KDS-SR 10/24 BK as well as 1 each of KDS-Inlay 1,2,4 and 6 BK is designed for a wall cut-out with the dimensions 113,5 x 46 mm and is mounted using screws. Sealing elements in different versions are available separately.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0