Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Multifunction relay
  • 7 time ranges: 0.05 s-100 h
  • 12-240 V AC/DC
  • 2 x changeover contact
  • DIN-rail mounted
  • Protection rating: IP20
  • Screw terminals
  • Features: ON delay/OFF delay with control input/ON delay with control input/Single shot leading edge voltage controlled/Single shot leading edge with control input/Single shot trailing edge with control input/Flasher pulse first/Flasher pause first

Multifunction relays TELE G2ZM20 12-240VAC/DC - 120401

Item number: 104200
EAN: 9008662000315
Corresponding accessories
Technical details

Multifunctional relay

8

Multifunction

7

0.05-1 s
0.5-10 s
3-60 s
0,5-10 min
3-60 min
0.5-10 h
5-100 h

Knobs

2 x Changeover contact

12-240 V AC/DC

750 VA (3 A/250 V AC)/1250 V (5 A/250 V AC)

22.5 mm

90 mm

108 mm

DIN-rail 35 mm

Screw terminals

-25 °C

55 °C

IP20
IP40

CE
EAC
cULus

Product description
Multifunction relays TELE G2ZM20 12-240VAC/DC - 120401
The GAMMA G2ZM20 12-240VAC/DC - 120401 multi-function relay from TELE offers 8 time functions with 7 time ranges from 0.05 seconds to 100 hours. The time relay G2ZM20 12-240VAC/DC is designed for easy DIN-rail mounting and can be quickly wired via the screw terminals. With the extensive time functions that can be set via the rotary knob, the G2ZM20 12-240VAC/DC multifunction relay offers a solution for almost all applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0