Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Multifunction meter
  • 3-phase
  • Digital
  • Features: Measurement of voltage/current/power/power factor/active energy/reactive energy/apparent energy
  • Programmable current and voltage transformer (primary/secondary)
  • Password protection
  • Communication: Modbus RTU (RS485)
  • LCD with backlight (1 x 4-digit/2 x 7-digit)
  • Supply voltage: 24 V AC/DC
  • Dimensions: 70 x 90 x 66.3 mm
  • Mounting: DIN-rail 35

Multifunction meter Selec MFM384-R-C-24V-CE

Item number: 104317
EAN: 4250738113756
Corresponding accessories
Technical details

Multifunction

Three phase

LCD display backlight

Modbus RTU

Buttons

24 V AC/DC

70 mm

90 mm

66.3 mm

DIN-rail 35 mm

Terminal block

-5 °C

60 °C

IP20
IP40
IP50

Product description
Multifunction meter Selec MFM384-R-C-24V-CE
The MFM384-R-C-24V-CE digital multifunction meter from Selec for 3-phase systems measures the current and voltage of your system and is used to assess the condition of the system and the quality of the power supply. The setting is made via the 1 x 4 and 2 x 7-digit LCD display with backlight. With the possible password protection, the relay can be protected against unauthorized access. The multifunction meter MFM384-R-C-24V-CE with a supply voltage of 24 V AC/DC is designed for simple DIN-rail mounting and can be quickly wired via terminal connections.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0