Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Multifunction meter
  • Phases: 3-phase
  • Outputs: 1x Pulse
  • Supply voltage: 90...450 V AC
  • Measuring voltage: 35...760 V AC
  • Accuracy class: Class 0.5s
  • Mounting: DIN rail

Multifunction meter Schneider Electric PM5100 - METSEPM5100

Item number: 111263
EAN: 3606480621239
Corresponding accessories
Technical details

Frequency
Voltage
Current
Power factor
Reactive power
Active power

1-/3-phase

90...450 V AC

Pulse

96 mm

96 mm

72 mm

DIN-rail 35 mm

DIN Rail

-25 °C

70 °C

IP54
IP30

Product description
Multifunction meter Schneider Electric PM5100 - METSEPM5100
The PowerLogic PM5100 - METSEPM5100 from Schneider Electric is a powerful, DIN-rail mountable Multifunction meter with Internal Display, specially designed for professional Energy, Power and Power Quality measurements. With maximum Accuracy, extensive measurement data storage, versatile Communication and numerous alarm functions, it is an ideal solution for modern Energy Management Applications. The PowerLogic PM5100 - METSEPM5100 has a measuring voltage of 35...760 V AC V AC and an Accuracy class of 0.5s.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0