Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Mechanical switch with guard locking
  • Interlocking principle: spring force
  • Locking force: 1,500 N
  • Actuation contacts: 2 x NC
  • Locking contacts: 2 x NC
  • Contact operation: creep function
  • Enclosure material: thermoplastic (glass fibre-reinforced)
  • Dimensions: 30 x 192 x 44 mm
  • Connection: screw terminals
  • Cable feed: 3 x M20 x 1.5

Mechanical switch with guard locking BERNSTEIN SLC-F-024-20/20-R4 - 6018200007

Item number: 108301
EAN: 4024337093951
Corresponding accessories
Corresponding accessories
Technical details

Mechanical safety guard lock

1500

Spring force

no

2000000

20 years

1000000

2 x NC

2 x NC

24 V AC/DC

4 x Slow-action switching element

30 mm

192 mm

44 mm

Screw terminals

3 x M20 x 1.5

Thermoplastic (glass fibre-reinforced)

-25 °C

55 °C

IP67

EN 60947-5
EN ISO 13849-1
EN ISO 14119

CE
CCC
UL
CSA
DGUV

Product description
Mechanical switch with guard locking BERNSTEIN SLC-F-024-20/20-R4 - 6018200007
The SLC-F-024-20/20-R4 - 6018200007 mechanical switch with guard locking from BERNSTEIN is used for the status monitoring and guard locking of safety doors and hatches, and thus guarantees the safety of staff in mechanical and plant engineering, and in case of end position controls on gates or in conveyor technology. The guard locking switch has two normally-closed contacts for the output of the actuation status, and two normally-closed contacts for the output of the locking status. Thanks to the glass fibre-reinforced thermoplastic enclosure with its IP67 protection class rating, the switch is strong and highly durable. The SLC-F-024-20/20-R4 - 6018200007 guard locking switch is connected via screw terminals and has three M20 x 1.5 cable glands. A compatible actuator must be ordered separately.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0