Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Mechanical safety switch with external actuator
  • Base device
  • Contacts: 2 x NC/1 x NO
  • Contact operation: slow-breaking contact
  • Convertible drive head
  • Enclosure material: polyamide
  • Dimensions (W x H x D): 30 x 94 x 30 mm
  • Protection class: IP66/IP67
  • Connection: screw terminals
  • Cable entry: M20 x 1.5

Mechanical safety switch Telemecanique Sensors XCSPA992

Item number: 107204
EAN: 10612006704493
Corresponding accessories
Corresponding accessories
Technical details

Mechanical safety switch

external actuator

yes

5000000

20 years

1000000

2 x NC/1 x NO

240 V AC

Slow-action switching element

3 A

30 mm

94 mm

30 mm

Screw terminals

M16 x 1.5

PA

PA

-25 °C

70 °C

IP67

EN IEC 61508
EN ISO 13849-1

CE
CCC
UL
CSA

Product description
Mechanical safety switch Telemecanique Sensors XCSPA992
The XCSPA992 mechanical safety switch from Telemecanique Sensors with external actuator guarantees the safety of personnel in mechanical and plant engineering, as well as regarding end position control on gates or in conveyor technology. Two NC contacts and one NO contact with slow-breaking functionality are available as outputs. Thanks to the polyamide enclosure with a high IP67 protection class rating, the switch is very durable. The XCSPA992 mechanical safety switch is connected via screw terminals, and has a cable feed with an M16 x 1.5 thread.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0