Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Marshalling panel
  • Individual coloured configuration of the connections in accordance with VDE 0815
  • Voltage rating: 250 V
  • Current rating: 8 A
  • Conductor cross-section: 0.14-2.5 mm²
  • Connection type: Push-in
  • Number of connections: 32
  • Number of poles: 2
  • Dimensions: (W x L): 8.3 x 100 mm
  • Colour: Blue (for safe circuits in potentially explosive areas)
  • Mounting: NS 35/7.5 and NS 35/15

Marshalling panel PHOENIX 1049773 - PTRV 8 BU/VDE

Item number: 104592
EAN: 4055626651262
Corresponding accessories
Technical details

Marshalling panel

PTRV

2

8

32

8

1.5 mm²

Push-in

8 A

250 V

8

blue

individually

8.3 mm

100 mm

87.5 mm

95 mm

8...10 mm

0.14 mm²

2.5 mm²

0.14 mm²

1.5 mm²

PA

-60 °C

125 °C

CE
EAC
cULus
UL
CSA
cUL
CB Scheme
UKCA

Product description
Marshalling panel PHOENIX 1049773 - PTRV 8 BU/VDE
The 1049773 - PTRV 8 BU/VDE compact marshalling panel from PHOENIX CONTACT with a voltage rating of 250 V and a current rating of 8 A, has 32 push-in connections whose colours can be individually selected by you. The terminations are completed without tools and each connection can be checked via a test port using all common test probes. The marshalling panel PTRV 8 BU/VDE is mounted on a DIN-rail.

The marshalling panel from PHOENIX CONTACT can be connected to additional marshalling panels and offer space savings of up to 35 % in your control cabinet. The space-saving compact design and the individual assignment of conductor and terminal point enables error-free and safe working conditions.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0