Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Mains cable CEE 7/7 to C13
  • Colour: black
  • Length: 2 m
  • Cable type: H05VV-F 3G 0.75 mm²
  • SelfLock

Mains cable TTL Network - 7102-L-2,0M-GERADE

Item number: 112665
EAN: 4260424514224
Technical details

CAT 6A

yes

CEE 7/7

straight

IEC C13

straight

black

PVC

-20 °C

80 °C

IP20

Product description
Mains cable TTL Network - 7102-L-2,0M-GERADE
The SelfLock mains cable CEE 7/7 to C13 - 7102-L-2.0M-STRAIGHT from TTL Network has been developed for the safe and reliable power supply of IT equipment, servers and network components. The connection cable is ideally suited for use in data centres, network cabinets and professional IT environments. The integrated SelfLock locking mechanism ensures a secure connection and prevents the cable from being accidentally disconnected during operation. Thanks to its straight plug design, the cable is particularly suitable for applications requiring direct cable routing. The high-quality cable construction guarantees a reliable power supply even during continuous use. The optimal solution for professional power supply systems with heightened requirements for operational safety and availability.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0