Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Power cable extension: C13 female to C14 male
  • Colour: black
  • Length: 2 m
  • Cable type: H05VV-F 3G 0.75 mm²
  • SelfLock

Mains cable TTL Network - 7100-L-2,0M

Item number: 112661
EAN: 4260424514446
Technical details

CAT 6A

yes

IEC C13

straight

IEC C14

straight

black

2 m

PVC

-20 °C

80 °C

IP20

Product description
Mains cable TTL Network - 7100-L-2,0M
The SelfLock mains cable C13 to C14 - 7100-L-2.0M from TTL Network has been developed to provide a safe and reliable power supply for IT equipment, servers and network components. The mains cable extension is ideal for use in data centres, network cabinets and professional IT environments. The integrated SelfLock locking mechanism ensures a secure connection and prevents the cable from being accidentally disconnected during operation. Thanks to its robust design and high-quality cable construction, a reliable power supply is guaranteed even during continuous use. The optimal solution for professional power distribution systems with high demands on operational safety and availability.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0