Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Main switch
  • Flush-mounted
  • Lockable
  • Number of poles: 3
  • 690 V AC
  • 80 A
  • Max. 30 kW
  • Screw terminals
  • Protection class: IP65
  • Mounting: DIN rail mounting

Main switch Schneider Electric TeSys VARIO - VCCF4

Item number: 112407
EAN: 3389110194029
Corresponding accessories
Technical details

Main switch

Yes

Lockable in the 0 (Off) position

3

None

DIN rail mounting

690 V AC

30 kW

80 A

3000 Operations/h

400000

DIN-rail 35 mm

-25 °C

+50 °C

IP65

CE
UL
CSA
UKCA

Product description
Main switch Schneider Electric TeSys VARIO - VCCF4
The VCCF4 main switch from Schneider Electric is available as a 3-pole flush-mounted version with front mounting. With an IP65 protection rating, the lockable VCCF4 main switch with emergency stop function is perfectly suited to a variety of applications. The maximum operating voltage is 690 V AC, the continuous rated current is 80 A and the rated power is max. 30 kW. The VCCF4 main switch can therefore be used, for example, as a maintenance, repair and safety switch, ON/OFF switch, main switch, control switch, panic switch and manual/automatic switch. Typical areas of application for load-break switches include industrial plants, building services and the trades.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0