Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Magnetic safety sensor
  • Coding: coded
  • Response time: 2 ms
  • Safety contacts: 2 x NO
  • Sensing range Sn: 8 mm
  • Display: LED status display
  • Dimensions housing (W x H x D): 26 x 36 x 13 mm
  • protection rating: IP65/IP67
  • connection: Connector M8 (4 pole)

     

    ***Returns are only accepted if the product is unopened***

Magnetic safety sensor Pilz 504220 - PSEN 1.1p-20/PSEN 1.1-20

Item number: 112484
EAN: 4046548003543
Corresponding accessories
Technical details

Ssafety sensor (magnetic)

PSENmag

coded

8 mm

inc. actuator

2 ms

19.2 V

28.8 V

DC

2 x NO

Rectangular

26 mm

36 mm

13 mm

Connector M8 (4 pole)

PBT

-25 °C

55 °C

IP65
IP67

EN 60947-5-3:2013
EN 60947-5-2:2007 +A1:2012
EN ISO 14119

CE
EAC
cULus
TÜV
UKCA

Product description
Magnetic safety sensor Pilz 504220 - PSEN 1.1p-20/PSEN 1.1-20
The magnetic safety sensor 504220 - PSEN 1.1p-20/PSEN 1.1-20 from Pilz with a coded actuator is used for position monitoring of laterally movable, rotatable, or removable guards. It can be connected to all common controllers and safety relays. The safety sensor features two NC contacts, a response time of 2 ms, and a sensing range of 3 mm. The magnetic safety sensor 504220 - PSEN 1.1p-20/PSEN 1.1-20 from the PSENmag series is connected via a 4-pin M8 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0