Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Magnetic safety sensor
  • Coding: coded
  • Response time: 10 ms
  • Safety contacts: 2 x normally open + 1 x normally closed
  • Safe switching distance s(ar): 20 mm
  • Enclosure dimensions (W x H x D): 25 x 88 x 13 mm
  • Protection rating: IP67/IP69K
  • Connection: 6 x 0.25 mm² cable
  • 6 m

     

    ***Returns are only accepted if the product is unopened***

Magnetic safety sensor ifm electronic MN505S - MN46008-AKOG/6m/-H

Item number: 112781
EAN: 4021179307116
Corresponding accessories
Technical details

Ssafety sensor (magnetic)

MN5

coded

20

8 mm

inc. actuator

10 ms

PL e/4

SIL 3

20 years

24 V

DC

PNP

2 x normally open (NO) contacts + 1 x normally closed (NC) contact

Rectangular

25 mm

88 mm

13 mm

Cable

6 m

PA

-25 °C

80 °C

IP67
IP69K

EN ISO 13849-1:2015
EN IEC 62061

CE
cULus

Product description
Magnetic safety sensor ifm electronic MN505S - MN46008-AKOG/6m/-H
The MN505S magnetic safety sensor from ifm electronic, featuring a coded Actuator, is designed for position monitoring of laterally movable, rotatable or removable safety guards. It can be connected to all standard control systems and Safety relays and features two normally open contacts as safety contacts. The MN505S magnetic safety sensor has a response time of 10 ms and a safe switching distance of 20 mm, and is connected via 6 x 0.25 mm² cable (6 m).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0