Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Flex-tube luminaire MECHALED
  • FLOOD version
  • 24 V DC
  • 8.5 W
  • Daylight white (5,200-5,700 K)
  • Beam angle: 25°
  • Length (flex tube): 500 mm
  • 20,816/9,040 lx
  • Protection: IP64
  • Connection: 3 m cable with M12 connector
  • Magnetic base

Flex-tube machine luminaire LED2WORK 120112-02 - MECHALED 8.5W [M2017]

*** No longer available ***
To the follow-up article: 105569

Item number: 101985
EAN: 4260556620022
Corresponding accessories
Corresponding accessories
Technical details

Workstation luminaires

MECHALED [M2017]

daylight white (5,200-5,700 K)

80 Ra

750 Lumen

10/25°

24 V DC

8.5 W

Magnetic base

500 mm

72 mm

Connector M12

3 m

-10 °C

40 °C

IP64

Optics 10° (changeable)

Product description
Flex-tube machine luminaire LED2WORK 120112-02 - MECHALED 8.5W [M2017]
The Flex-tube luminaire MECHALED - 120112-02 from LED2WORK is not only for use as a luminaire for machinery but also suitable for workbenches and inspection stations. The FLOOD version of MECHALED, with a beam angle of 25 degrees, provides a light area of approximately 30 cm in diameter at a distance of 50 cm. Thanks to the 500 mm long flexible neck the lamp can be optimally positioned. The strong magnetic base of MECHALED - 120112-02 always ensures a secure fit.
Customer reviews
Reviews 3
Reviews 0
Reviews 0
Reviews 0
Reviews 0