Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • TUBELED_40 Basic-Line machine luminaire
  • Operating voltage: 24 V DC ±10%
  • Operating output: ~11,6 Watts
  • Light colour: daylight white (5,200-5,700 K)
  • Beam angle: 100°
  • Length: 540 mm
  • Width: 40 mm
  • Protection rating: IP67/IP69K
  • Connection: M12 plug-in connection on the front (A-coded)

Machine luminaire LED2WORK 118310-06 - TUBELED_40 II Basic 540 mm

Item number: 111838
EAN: 4260556627779
Corresponding accessories
Technical details

TUBELED_40

daylight white (5,200-5,700 K)

> 80 Ra

1785 Lumen

100°

24 V DC

11.6 W

A

540 mm

Connector M12 (4 pole)

III

-20 °C

50 °C

IP67
IP69K

Product description
Machine luminaire LED2WORK 118310-06 - TUBELED_40 II Basic 540 mm
The TUBELED_40 Basic-Line - 118310-06 machine luminaire from LED2WORK is suitable for lumination in trade and commercial settings and is used in machines and systems without flying chips, coolant, or lubricant. With the IP67/IP69K protection rating, applications with an ambient temperature of up to 50°C are made possible. The TUBELED_40 Basic-Line - 118310-06 machine luminaire offers flawless illumination and temperature resistance and is splash-proof. In addition, it covers harsh production environments, has a length of 540 mm, an operating output of ~11,6 Watts, and an M12 plug-in connection on the front.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0