Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Machine luminaire TUBELED 40 II
  • POWER-Version
  • 24 V DC
  • 8 Watt
  • Daylight white (5,200-5,700 K)
  • Beam angle: 100°
  • Length: 190 mm
  • Protection rating: IP67/IP69K
  • Connection: M12 connector

Machine luminaire LED2WORK 118010-01 - TUBELED_40 II POWER 190 mm

Item number: 104244
EAN: 4260556622811
Corresponding accessories
Corresponding accessories
Technical details

Surface-mounted luminaire

TUBELED_40 II POWER

daylight white (5,200-5,700 K)

> 85 Ra

861 Lumen

100°

24 V DC

8 W

190 mm

40 mm

Connector M12 (5 pole)

-30 °C

40 °C

IP67
IP69K

CE
ETL Listed

Product description
Machine luminaire LED2WORK 118010-01 - TUBELED_40 II POWER 190 mm
The machine luminaire TUBELED_40 II - 118010-01 from LED2WORK in the Power-Version with 8 watts is ideal for rough production environments due to its oil resistance and the crack-resistant borosilicate glass. With a diameter of 40 mm and a length of 190 mm the TUBELED_40 II - 118010-01 is perfectly matched for installation in narrow spaces. Thanks to the robust aluminium housing, the TUBELED_40 II can be used up to an ambient temperature of 40 degrees. Whether lathes, punching presses or all other machines that have limited space and harsh production environments, the TUBELED_40 II - 118010-01 is the right choice.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0