Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ex Linear luminaire
  • Operating voltage: 100-240 V AC/110-250 V DC
  • Operating performance: 42 W
  • Light colour: neutral white (5,000 K)
  • Beam angle: 120° x 120° (with diffuser lens)
  • Dimensions (L x W x H): 1,310 x 184 x 125 mm
  • Size 4
  • Protection rating: IP66/IP67
  • Connection: terminals (M25 cable gland)
  • Ambient temperature: -40-60 °C
  • ATEX/IECEx approval
  • Ex zones: 2/21/22

     

    A socket spanner for opening the light is available separately.

Ex Linear luminaire R. STAHL EXLUX 6402/4148-6100-152-1110-11-8500 - 267054

Item number: 108904
EAN: 4046827070402
Corresponding accessories
Corresponding accessories
Technical details

Linear luminaire

EXLUX

neutral white (5,000 K)

≥ 80 Ra

5810 Lumen

120° x 120°

100-240 V AC/110-250 V DC

42 W

1310 mm

Terminal block

I

-40 °C

60 °C

IP66
IP67

CE
ATEX
IECEx

yes

2
22
21

2 D

3 G

II 2 D Ex tb op is / tc IIIC T100 °C Db

II 3 G Ex ec IIC T4 Gc

Product description
Ex Linear luminaire R. STAHL EXLUX 6402/4148-6100-152-1110-11-8500 - 267054
On account of its high IP66/IP67 protection rating, the 6402/4148-6100-152-1110-11-8500 - 267054 Ex linear luminaire from R. STAHL with an output of 42 Watts is suitable for the illumination of work equipment up to 10 m tall, both in indoor and outdoor ares. The 6402/4148-6100-152-1110-11-8500 - 267054 Size 4 Ex workstation luminaire, with a length of 1,310 mm holds ATEX/IECEx approval and can be used in zones 2, 21 and 22 without any problem, at ambient temperatures of ranging from -40 to 60 °C. A socket spanner for opening the light is available separately. The electrical connection is established by means of connection terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0