Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Light grid
  • Retroreflective polarised surface sensor
  • Monitored Height: 69 mm
  • Range: 0.3...4.5 m
  • Number of beams: 6
  • Resolution: 10mm
  • Output: NO/NC PNP
  • Display: Status LEDs (green/red)
  • Light type: Infrared light
  • Supply voltage: 12...30 V DC
  • Connection: M12 plug 4-pin + 200mmmm PVC cable
  • Type of protection: IP67
  • Scope of delivery: RL106G reflector

Light grid Datasensing CR0/BP-1V

Item number: 111691
EAN: 4250738175143
Corresponding accessories
Technical details

Light grid

4.5 m

Detection

0,2...4,5

Infrared light

yes

69 mm

300 ms

12 V

30 V

DC

PNP

100 mA

Dark-on mode

yes

20 mm

107 mm

36 mm

Connector M12 (4 pole)
Connector M12 (5 pole)

PMMA
Aluminium

0 °C

50 °C

IP67

Product description
Light grid Datasensing CR0/BP-1V
The Optoelectronic Light grid CR0/BP-1V from Datasensing offers a Monitored height of 69 mm for detecting flat objects from 6 mm. It consists of a transmitter and receiver and is a PNP-switching Light grid with one Outputs and a Supply voltage of 12...30 V DC. With a range of 0.3...4.5 m and crossed light beams, it is ideal for the detection of objects. Electrical connection of the CR0/BP-1V Light grid is via an M12 4 Pins and a 200mm PVC cable and is supplied with the RL106G Reflector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0