Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Light grid
  • Transmitter/receiver
  • Monitored height: 100 mm
  • Range: 0.3-2 m
  • Number of beams: 16
  • Output: PNP/dark switching
  • Smallest detectable object: flat 0.2 x 75 mm/cylindrical Ø 6 mm
  • Display: status LEDs (Receiver yellow/green - Transmitter green)
  • Light type: infrared light
  • Supply voltage: 24 V DC (+/- 15 %)
  • Connection: M12 connector Receiver 5-pin (RX)/Transmitted 4-pin (TX)

Light grid Datasensing 958101000 - AS1-LD-HR-010-J

Item number: 108953
EAN: 4250738137714
Corresponding accessories
Technical details

Light grid

2 m

Detection

AS1

0.3-2 m

Infrared light

880 nm

flat 0.2 x 75/cylindrical 6 Ø in mm

yes

100 mm

2.5 ms

20.4 V

27.6 V

DC

PNP

100 mA

Dark-on mode

yes

22 mm

150.1 mm

43.2 mm

Connector M12 (4 pole)
Connector M12 (5 pole)

PMMA
Aluminium

0 °C

50 °C

IP65

Product description
Light grid Datasensing 958101000 - AS1-LD-HR-010-J
The optoelectronic Light Grid 958101000 - AS1-LD-HR-010-J from Datasensing offers a monitored height of 100 mm for the detection of flat objects up to 0.2 x 75 mm and cylindrical objects up to Ø 6 mm. It consists of a transmitter and a receiver and is a PNP-switching light grid with an output and a supply voltage of 24 V DC (+/- 15 %). With a range from 0.3-2 m and crossed light beams, it is ideally suited for the detection of objects. The electrical connection of the Light Grid 958101000 - AS1-LD-HR-010-J is established via a 5-pin connector for the receiver, and a 4-pin M12 connector for the transmitter.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0