Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic level sensor
  • Guided microwave technology
  • Outputs: NC/NO programmable + analogue 4-20 mA
  • Process connection: G 3/4 external thread
  • Probe rods: 150-2,000 mm
  • Media temperature: -20-100 °C
  • Protection rating: IP68/IP69K
  • M12 plug connection

Level sensor ifm electronic LR2050

Item number: 107617
EAN: 4021179291941
Corresponding accessories
Technical details

Electronic level sensor

Guided wave radar

Depending on the probe

Buttons

Hydrous coolants, oils, oil-based media, water, media similar to water

± 7

18 V

30 V

DC

PNP
analogue

200 mA

4-20 mA

-1-16 bar

G 1/4 external thread

Connector M12

FKM/FPM (Viton)
PTFE
Stainless steel (1.4404/316L)
Stainless steel (1.4435/316L)

Stainless steel (1.4404/316L)

-40 °C

80 °C

-20 °C

100 °C

IP68
IP69

IO-Link

CE
CRN
EAC
cULus
UKCA

4-digit alphanumeric display

Product description
Level sensor ifm electronic LR2050
The electronic level sensor LR2050 from ifm electronic, with an IP68/IP69K protection rating, works according to the principle of guided microwave technology. The enclosure of the sensor can be rotated about 360° and the rod length, which can be shortened if necessary, is L = 150-2,000 mm. The device has a programmable switch output and an analogue output (4-20 mA). The level sensor LR2050 can be easily operated via a user menu, with the current level directly displayed via LED display. The sensor is suitable for continuous level monitoring in almost all liquids. Therefore, the level sensor LR2050 with M12 connection and G 3/4 external thread process connection is ideal for the level monitoring of water-based media, cooling lubricants, cleaning agents and oils in machines and plants, under harsh ambient conditions or high temperatures. For media with a dielectric constant 2...20 (e.g. oils) a coaxial pipe is required for operation (see accessories).

Photo: LR7000
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0