Leuze Laser sensors

Diffuse-reflection sensor with background suppression, Digital outputs: 2, OUT 1: light switching (PNP), OUT 2: dark switching (PNP), Operational range: white (90%), 0.015–0.4 m/grey (18%) 0.015–0.25 m/black (6%) 0.015–0.17 m, Range limit max.: 0.4 m, Setting: multiturn potentiometer, Adjustment range: 20–400 mm, Light source: class 1 red laser, Supply voltage: 10–30 V DC, Switching frequency: 3,000 Hz, Operating temperature: -40–55 °C, Protection rating: IP67/IP69K, Construction length: 18.3 mm, Connection: M8 plug connection (4-pin)
Item number: 105866
- 7 % RRP: 255,00 €
237,20 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Laser-diffuse-reflection sensor with background suppression, Digital outputs: 2, OUT 1: light-on mode (PNP transistor), OUT 2: dark-on mode (PNP transistor), Operating distance: white (90%) 0.05...1 m/grey (18%) 0.07...0.9 m/black (6%) 0.09...0.8 m, Max. limit range: 1.2 m, Setting: multi turn potentiometer, Setting range: 120...1,000 mm, Light source: laser red class 1, Supply voltage: 10-30 V DC, Switching frequency: 1,000 Hz, Ambient temperature: -40...60 °C, Protection rating: IP67/IP69K, Total length: 44 mm, Connection: M12 plug connection (4-pin)
Item number: 109395
- 7 % RRP: 222,00 €
206,40 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Laser through-beam photoelectric sensor – transmitter, Operational range: 0–5 m, Range limit max.: 10 m, Light source: class 1 red laser, Supply voltage: 10-30 V DC, Operating temperature: -40–60 °C, Protection rating: IP67/IP69K, Construction length: 18.3 mm, Connection: M8 plug connection (4-pin)
Item number: 105820
- 7 % RRP: 158,00 €
146,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
Laser through-beam sensor – receiver, Digital outputs: 2, OUT 1: light switching(PNP)/dark switching (NPN) OUT 2: dark switching(PNP)/light switching (NPN), Operational range: 0–5 m, Range limit max.: 10 m, Supply voltage: 10–30 V DC, Switching frequency: 3,000 Hz, Operating temperature: -40–60 °C, Protection rating: IP67/IP69K, Construction length: 18.3 mm, Connection: M8 plug connection (4-pin)
Item number: 105819
- 7 % RRP: 117,00 €
108,80 €
plus VAT plus dispatch
in stock
Dispatch next working day
Reflective photoelectric sensor with polarizing filter, Digital outputs: 2, OUT 1: light switching(PNP) OUT 2: dark switching(PNP), Operational range: 0.1–5 m (with reflector TK(S) 100x100), Range limit max.: 25 m, Light source: class 1 red laser, Setting: potentiometer, Supply voltage: 10–30 V DC, Switching frequency: 2,500 Hz, Operating temperature: -40–60 °C, Protection rating: IP67/IP69K, Construction length: 30 mm, Connection: M12 plug connection (4-pin)
Item number: 105861
- 7 % RRP: 194,00 €
180,40 €
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 2 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert
Diffuse-reflection sensor with background suppression, Digital outputs: 2, OUT 1: light switching (PNP), Dark switching (PNP), Operational range: white (90%), 0.005–0.6 m/grey (18%) 0.015–0.45 m/black (6%) 0.02–0.3 m, Range limit max.: 0.6 m, Setting: multiturn potentiometer, Adjustment range: 50–600 mm, Light source: class 1 red laser, Supply voltage: 10–30 V DC, Switching frequency: 2,500 Hz, Operating temperature: -40–60 °C, Protection rating: IP67/IP69K, Construction length: 30 mm, Connection: M12 plug connection (4-pin)
Item number: 105871
- 7 % RRP: 271,00 €
252,10 €
plus VAT plus dispatch
in stock
Dispatch next working day