Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Label sensor
  • Fork-shaped
  • Ultrasonic frequency: 500 kHz
  • Output: Push-Pull 1 x NO/NC (programmable)
  • Configuration: Teach/IO-Link
  • Smart Sensor Profile
  • Fork dimensions: 6 x 70 mm
  • Operating voltage: 20-30 V DC
  • Suitable for: sheeting with weights ranging from < 20 g/m2 to >> 400 g/m2 - metal-laminated sheets and films up to 0.2 mm - self-adhesive films - labels on backing material
  • Connection: M8 plug-in connector (4-pin)

Label sensor microsonic esf-1/CF/A

Item number: 105507
EAN: 4250738118614
Corresponding accessories
Corresponding accessories
Technical details

esf-1

Fork-shaped

500 kHz

Teach-in; TouchControl; LCA-2 LinkControl

LED

Proximity switch/sensor in reflective mode

20 V

30 V

DC

Push-Pull

100 mA

1 x NO/NC programmable

yes

yes

6 mm

70

Connector M8 (4 pole)

Aluminium (anodised)

PUR

5 °C

60 °C

IP65

Factory automation

IO-Link

CE

Smart Sensor Profile

2 fixing nuts

Product description
Label sensor microsonic esf-1/CF/A
The fork-shaped Label Sensor esf-1/CF/A from microsonic with Smart Sensor Profile detects labels and splices and is suitable for sheeting with weights ranging from < 20 g/m2 to >> 400 g/m2 - metal-laminated sheets and films up to 0.2 mm, self-adhesive filmsm and labels on backing material. It has a Push-Pull output with a programmable NC and NO contact. The Label Sensor esf-1/CF/A with a protection rating of IP65 works with an operating voltage of 20-30 V DC and can be configured using the Teach button and the IO-Link interface. The connection is via a 4-pin M8 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0