Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Key-operated switch (maintained)
  • Complete unit with contact
  • RONIS
  • Lock: 455
  • Key removal position: left
  • 1 x NO contact
  • Protection rating: IP67/IP69/IP69K
  • Material: plastic
  • Incl. 1 key
Log in and write a review

Key-operated switch complete unit Schneider Electric Harmony XB5AG21

Item number: 109908
EAN: 3389110903485
- 35 % RRP: 52,00 €
33,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
Corresponding accessories
Technical details

Key-operated button

maintained (90°)

Harmony

black

None

round

RONIS 455

yes

1 x NO

0.1-6 A

22.5 mm

no

Screw terminals

0.22-1.5 mm²

Plastic

Plastic

-40 °C

70 °C

IP66
IP67
IP69K
IP69

CE
UL
BUREAU VERITAS
CSA
IEC 60947

Product description
Key-operated switch complete unit Schneider Electric Harmony XB5AG21
The Harmony XB5AG21 Complete Unit from Schneider Electric includes a key-operated switch (RONIS 455), a plastic holder, and an NO contact. The key-operated switch with 2 positions (90°) has an installation diameter of 22.5 mm and the key can be removed in the left position. The XB5AG21 Complete Unit is easy to install, meets all internationally relevant standards for worldwide use, and is therefore suitable for applications in all industrial areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0