Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Isolation amplifiers
  • Calibrated measuring range switching
  • Input signal current: ±0,3 mA; 0-0,3 mA; ±1 mA; 0-1 mA; ±5 mA; 0-5 mA; ±10 mA; 0-10 mA; 2-10 mA; ±20 mA; 0-20 mA; 4-20 mA; ±50 mA; 0-50 mA; ±100 mA; 0-100 mA
  • Input signal voltage: ±60 mV; 0-60 mV; ±100 mV; 0-100 mV; ±150 mV; 0-150 mV; ±300 mV; 0-300 mV; ±500 mV; 0-500 mV; ±1 V; 0-1 V; ±5 V; 0-5 V; 1-5 V; ±10 V; 0-10 V; 2-10 V; ±100 V; 0-100 V; ±200 V; 0-200 V
  • Output signal current: ±10 mA; 0-10 mA; 2-10 mA; ±20 mA; 0-20 mA; 4-20 mA
  • Output signal voltage: ± 5 V; 0-5 V; 1-5 V; ± 10 V; 0-10 V
  • Zero/span adjustment
  • Analogue uni- and bipolar standard signals
  • Supply voltage: 24 V DC
  • Cut-off frequency: 100 Hz/5 kHz (definable)
  • Adjustment: DIP switch
  • Connection: push-in
  • Mounting: DIN 35 DIN rail

Isolation amplifier WAGO 857-403

Item number: 105928
EAN: 4066966111668
Corresponding accessories
Technical details

DIP switch

24 V DC

AC 3 kV; 50 Hz; 1 min

yes

100 Hz/5 kHz

Current, Voltage

0-100 mA

0-500 mV
0-200 V

Current, Voltage

0-20 mA

0-10 V

6 mm

97.8 mm

94 mm

DIN-rail 35 mm

Push-in

-25 °C

70 °C

IP20

DIN EN 61000-6-2/EN 61000-6-4/EN 61140

CE
UL

yes

Calibrated switching

Product description
Isolation amplifier WAGO 857-403
The 857-403 isolation amplifier from WAGO with a supply voltage of 24 V DC guaranteed by galvanic 3-way separation of the input signal (current/voltage) from the output signal (current/voltage), a safe and error-free signal transmission.

The 857-403 isolation amplifier with a test voltage of 3 kV is adjusted using a DIP switch. Error or signal sifts are compensated by means of zero and span adjustment and the cut-off frequency can be defined between 100 Hz and 5 kHz. The isolation amplifier is connected using a push-in connection and mounting on a DIN 35 DIN rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0