Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • IO-Link converter
  • Analogue inputs: 2 x 0-10 V
  • Interface: IO-Link 1.1
  • Transfer type: COM2 (38,4 kBaud)
  • Display: green/yellow LEDs
  • Operating voltage: 18-30 V DC
  • Enclosure material: PA
  • Protection rating: IP67

IO-Link Converter ifm electronic DP1222

Item number: 109400
EAN: 4021179323741
Technical details

IO-Link Converter

COM 2 (38.4 kBaud)

1.1

18-30 V DC

< 380 mA

2 (0-10 V)

200 mA

30 x 63 x 24 mm

M12 connector

PA

-25 °C

70 °C

IP67

IO-Link

CE
cULus

Product description
IO-Link Converter ifm electronic DP1222
The IO-Link Converter DP1222 from ifm electronic is used to detect the signal of a connected sensor or other device. It has two analogue inputs (0-10 V) and supplies IO-Link process data according to the input signals. The IO-Link Converter DP1222 with IP67 protection rating is connected via M12 plug-in connectors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0