Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Input/output module
  • IoT-Gateway
  • Inputs: 6x digital/2x analogue (insulated)
  • Outputs: 2x digital
  • Supply voltage: 10 V DC...36 V DC ±10 % (50/60 Hz)
  • Interfaces: USB/RS-485/Wi-Fi
  • Dimensions: 162.5 x 117 x 70 mm
  • Mounting: DIN rail 35 mm
  • Software: NXperience (via USB)
  • Ambient temperature: -20...60°C

Input/output module NOVUS DigiRail IoT WRL - 8811825460

Item number: 110595
EAN: 7899850615549
Technical details

I/O Module

Software

NXperience (for USB-PC) or NXperience Mobile App (for Smartphone)

8

6

2

2

10-36 V DC

DIN-rail 35 mm

0 °C

50 °C

IP20

RS-485
USB
WAN

CE
UKCA

Product description
Input/output module NOVUS DigiRail IoT WRL - 8811825460
The DigiRail IoT WRL - 8811825460 from NOVUS is a powerful IoT gateway that connects process devices or sensors to the Internet. This device can be used as a gateway, master or Modbus slave. It has 6 digital and 2 analogue inputs. There are also 2 digital outputs. The DigiRail IoT WRL - 8811825460 can be accessed via USB, an RS-485 interface or WiFi and operated using the NXperience software. Direct connections to common Cloud platforms such as Google Cloud, Microsoft Azure, Amazon AWS and Novus Cloud are integrated. Mounting is on a DIN rail and the connection is made via screw terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0