• Infrared Temperature Sensor Kit CTlaser LT with SF optics
  • Measuring range: -50-975 °C
  • Output 1: 0-5/10 V / 0/4-20 mA / Thermoelement Type J/K
  • Output 2: Measuring head temperature/alarm
  • Accuracy: ±1 %
  • Response time: 120 ms
  • Optical resolution: 75:1
  • Configuration: Software
  • Interfaces: Micro-USB
  • Display: LCD
  • Supply voltage: 8-36 V DC
  • Protection rating: IP65
  • Incl. Optris ® Compact Connect software / Head cable (3 m) / Micro-USB cable / USB-C/USB-A adapter / Mounting bracket

Infrared Temperature Sensor Kit Optris CTlaser LT - CATCTLLTSFK

Item number: 109298
EAN: 4260101230270
Corresponding accessories
Corresponding accessories
Technical details

Infrared temperature sensor

-50 °C

975 °C

± 1 K

Buttons
Software

75:1

8 V

36 V

DC

analogue

4-20 mA
0-10 V
0-5 V
Thermocouple type J
Thermocouple type K
Open Collector

Cable

3 m

Stainless steel

Stainless steel

-20 °C

85 °C

IP65

USB

CE

Product description
Infrared Temperature Sensor Kit Optris CTlaser LT - CATCTLLTSFK
The Infrared Temperature Sensor CTlaser LT - CATCTLLTSFK from Optris features a double laser sight, whereby two laser beams follow the optical path and mark the position of the measuring field at any distance. The crossing of the lasers at the point of focus and the associated precise alignment enable accurate temperature measurements on the smallest of objects (from 16 mm), at a distance of 1,200 mm, and reduces measurement errors. The temperature measuring range of the pyrometer is between -50 and 975 °C and is scalable via the Optris ® Compact Connect software.

The Pyrometer CTlaser LT - CATCTLLTSFK with a response time of 120 ms and an optical resolution of 75:1 is used primarily in industry, development, and in various research fields. Via the configurable electronics box, an analogue output (0-5/10 V, 0/4-20 mA, Thermoelement Type J/K), and an ooutput for the measuring head temperature and alarm are available. Expansion by means of plug-in communications modules is possible as an option. The temperature sensor with Micro USB interface can be controlled and configured via buttons or the IR Mobile app

    Scope of delivery:

  • Infrared Temperature Sensor CTL - CATCTLLTSFK
  • Optris ® Compact Connect software
  • Head cable (3 m)
  • Micro USB cable
  • USB-C/USB-A adapter
  • Mounting bracket
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0