Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Infrared Temperature Sensor Kit CTex LT22 with SF optics
  • ATEX version
  • Measuring range: -50...975 °C
  • Output 1: 0-5/10 V - 0/4-20 mA - thermocouple type J/K
  • Output 2: measuring head temperature/alarm
  • Expandable with pluggable communication interface
  • Accuracy: ± 1 %
  • Response time: 115 ms
  • Optical resolution: 22:1
  • Adjustment: buttons/software
  • Interfaces: micro USB
  • Display: LCD
  • Supply voltage: 8..30 V DC
  • Protection rating: IP20/IP40
  • Incl. electronics box / optris® Compact Connect software / head cable (3 m) / mounting bracket/Ex box incl. 2 Zener barriers

Infrared Temperature Sensor Kit Optris CTex LT22 - CATCTexLT20CB3

Item number: 111365
EAN: 4250738169999
Corresponding accessories
Corresponding accessories
Technical details

Infrared temperature sensor

-50 °C

975 °C

± 1 K

Buttons
Software

22:1

8 V

30 V

DC

analogue

4-20 mA
0-10 V
0-5 V
Thermocouple type J
Thermocouple type K
Open Collector

Cable

3 m

Stainless steel

Stainless steel

-20 °C

85 °C

IP20
IP40

USB

CE
ATEX

Product description
Infrared Temperature Sensor Kit Optris CTex LT22 - CATCTexLT20CB3
The compact infrared temperature sensor CTex LT22 - CATCTexLT20CB3 measures in a temperature range of -50 to 975 °C, which can be scaled using the optris ® Compact Connect software, and is suitable for use in potentially explosive areas. The configurable electronics box provides an analogue output (0-5/10 V, 0/4-20 mA, thermocouple type J/K) and an output for the measuring head temperature and alarm. Expansion using plug-in communication modules is available as an option. The temperature sensor with micro USB interface can be operated and adjusted using buttons or the IR Mobile app. The CTex LT22 - CATCTexLT20CB3 pyrometer, with a response time of 115 ms and an optical resolution of 22:1, is primarily used in industry, development or research and is ideal for confined spaces. >
  • CTex22 infrared temperature sensor - CATCTexLT20CB3
  • optris ® Compact Connect software
  • Head cable (3 m)
  • Ex box incl. 2 Zener barriers
  • Mounting bracket
  • Customer reviews
    Reviews 0
    Reviews 0
    Reviews 0
    Reviews 0
    Reviews 0