• Infrared Temperature Sensor Kit CSlaser LT with SF optics
  • Measuring range: -30-1,000 °C
  • Output 1: 4-20 mA
  • Output 2: Alarm
  • Accuracy: ±1 %
  • Response time: 150 ms
  • Optical resolution: 50:1
  • Configuration: Software
  • Interfaces: Micro-USB
  • Display: LCD
  • Supply voltage: 5-30 V DC
  • Protection rating: IP65
  • Incl. Optris ® Compact Connect software / Head cable (3 m) / Micro-USB cable / USB-C/USB-A adapter / Mounting bracket

Infrared Temperature Sensor Kit Optris CSlaser LT - CATCSLLTSFCK

Item number: 109305
EAN: 4260101230294
Corresponding accessories
Technical details

Infrared temperature sensor

-30 °C

1000 °C

± 1 K

Software

50:1

5 V

30 V

DC

analogue

4-20 mA
Open Collector

Cable

3 m

Stainless steel

Stainless steel

-20 °C

85 °C

IP65

USB

CE

Product description
Infrared Temperature Sensor Kit Optris CSlaser LT - CATCSLLTSFCK
The Infrared Temperature Sensor CSlaser LT - CATCSLLTSFCK from Optris features a double laser sight, whereby two laser beams follow the optical path and mark the position of the measuring field at any distance. The crossing of the lasers at the point of focus and the associated precise alignment enable accurate temperature measurements, evenon the smallest of objects, and reduces measurement errors. The temperature measuring range of the pyrometer is between -30 and 1,000 °C and is scalable via the Optris ® Compact Connect software.

The Pyrometer CSlaser LT - CATCSLLTSFCK with a response time of 150 ms and an optical resolution of 50:1 is used primarily in industry, development, and in various research fields. An analogue output (4-20 mA) and an output for the alarm are available. The temperature sensor with Micro USB interface can be configured via the IR Mobile app

    Scope of delivery:

  • Infrared Temperature Sensor LT - CATCSLLTSFCK
  • Optris ® Compact Connect software
  • Head cable (3 m)
  • Micro USB cable
  • USB-C/USB-A adapter
  • Mounting bracket
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0