Inductive sensor M8 x 1, Switching range [Sn] = 6 mm [f], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 40 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M8 connector
Inductive sensor M12 x 1, Switching range [Sn] = 10 mm [nf], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 60 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M12 x 1, Switching range [Sn] = 4 mm [f], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 45 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M18 x 1, Switching range [Sn] = 8 mm [f], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 45 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M12 x 1, Switching range [Sn] = 4 mm [f], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 60 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M18 x 1, Switching range [Sn] = 15 mm [nf], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 60 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M12 x 1, Sn = 8 mm [nf], NO, DC PNP, Protection rating: IP68, Temperature range: -25-70 °C, Correction factor 1 on all metals, M12 connector
Inductive sensor M8 x 1, Kplus, Switching range [Sn] = 3 mm [f], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 40 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M8 connector
Inductive sensor M18 x 1, Switching range [Sn] = 8 mm [f], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 60 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M18 x 1, Switching range [Sn] = 15 mm [nf], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 45 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 10 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Inductive sensor M30 x 1.5, Switching range [Sn] = 15 mm [f], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 60 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M12 x 1, Switching range [Sn] = 8 mm [nf], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 60 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M30 x 1.5, Switching range [Sn] = 30 mm [nf], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 60 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M18 x 1, Sn = 12 mm [nf], NO, DC PNP, Protection rating: IP68, Temperature range: -25-70 °C, Correction factor 1 on all metals, M12 connector
Inductive sensor M12 x 1, Sn = 3 mm [f], NO, DC PNP, Protection rating: IP68, Temperature range: -25-70 °C, Correction factor 1 on all metals, M12 connector
Inductive sensor M12 x 1, Switching range [Sn] = 10 mm [nf], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 45 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M30 x 1.5, Sn = 22 mm [nf], NO, DC PNP, Protection rating: IP68, Temperature range: -25-70 °C, Correction factor 1 on all metals, M12 connector
Inductive sensor M30 x 1.5, Switching range [Sn] = 15 mm [f], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 45 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M30 x 1.5, Switching range [Sn] = 22 mm [nf], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 60 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M18 x 1, Sn = 5 mm [f], NO, DC PNP, Protection rating: IP68, Temperature range: -25-70 °C, Correction factor 1 on all metals, M12 connector
Inductive sensor M18 x 1, Switching range [Sn] = 12 mm [nf], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 45 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M18 x 1, Switching range [Sn] = 12 mm [nf], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 60 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M12 x 1, Switching range [Sn] = 8 mm [nf], Correction factor 1 (uniform switching distance to all metals), NO, DC PNP, Max. Magnetic field strength: 300 mT, Overall length 45 mm, Protection rating: IP65/IP66/IP67/IP68/IP69K, Switching frequency: 2,000 Hz, M12 connector
Inductive sensor M30 x 1.5, Sn = 10 mm [f], NO, DC PNP, Protection rating: IP68, Temperature range: -25-70 °C, Correction factor 1 on all metals, M12 connector
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.