Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive Ring Sensor
  • Ring diameter: 15.1 mm
  • Normally open/normally closed programmable
  • DC PNP
  • Resolution: steel ball (Ø): 2 mm
  • Protection rating: IP67
  • M12 connector
  • IO_Link

Inductive Ring Sensor ifm electronic I7R205 - I7R3015-FPKG/US-100-IPF

Item number: 103192
EAN: 4021179253062
Corresponding accessories
Technical details

I7R

15.1 mm

2 mm

< 35 m/s

Inductive ring sensor

IO-Link

yes

10 V

35 V

DC

PNP

200 mA

1 x NO/NC programmable

Connector M12

POM

PA

-25 °C

70 °C

IP67

Factory automation

CE
cULus

Pulse stretching adjustable

Product description
Inductive Ring Sensor ifm electronic I7R205 - I7R3015-FPKG/US-100-IPF
The I7R205 – I7R3015-FRKG/IO/US-104 inductive ring sensor from ifm electronic operates on the static principle. The device features a dirt-resistant enclosure with a high IP67 protection rating and a metal connector. It has a ring diameter of 15.1 mm and is protected against overload, short circuit and reverse polarity. The normally open/normally closed contact is programmable via IO_Link. The Inductive Ring Sensor I7R205 – I7R3015-FRKG/IO/US-104 offers high resolution (steel ball (Ø) 2 mm) with a short response time. The inductive ring sensor I7R205 – I7R3015-FRKG/IO/US-104 with an M12 connector is suitable for piece counting and jam detection in feed hoses.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0