• Illumination and Control cabinet receptacles
  • Dimensions (H x W x D): 372 x 63 x 40 mm
  • 10 Watt LED with light flux 640 lumen
  • Connection: Quick Connector

Illumination and Control cabinet receptacles Schneider Electric NSYLAMLDS

Item number: 112003
EAN: 3606481203045
Corresponding accessories
Technical details

LED element

230 V AC

40 mm

63 mm

372 mm

PC

Product description
Illumination and Control cabinet receptacles Schneider Electric NSYLAMLDS
The NSYLAMLDS LED light from Schneider Electric is a robust switch cabinet light with 10 W Power and 640 lumens. It works with 120...230 V AC and offers a neutral white Light colour of 4000 K. Mounting is flexible using clips, magnets or screws. The PC enclosure complies with UL94 V-0 and achieves IP20 protection. With an internal Schuko socket, on/off switch and optional Quick Connect cables, it is ideal for PanelSeT.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0