Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • IIOT radar level transmitter
  • Medium: liquids/bulk solids
  • Measuring range: up to 15 m
  • Accuracy: ± 10 mm
  • Process temperature range: -20-60 °C
  • Measuring interval: 15 min-24 h (selectable)
  • Battery powered with wireless and mobile connectivity (> 10 years battery life)
  • Communication: SIM card with secured configuration (NB-IoT
  • LTE-M with 2G replacement)
  • Material: PBT/PC
  • Protection rating: IP66/IP68
  • Mounting: mounting bracket IBC/vertical tube

IIoT-Radar level transmitter Endress+Hauser Micropilot FWR30-AA1A1B7B0+PC

Item number: 106203
EAN: 4250738120532
Corresponding accessories
Technical details

Radar level sensor

Radar - Time of Flight (free)

0-15 m

Liquids
Bulk solids

DC

mobile with NBIoT, LTE-M or 2G (fallback)

PC, PBT

PC, PBT

-20 °C

60 °C

-20 °C

60 °C

IP66
IP68

CE
RoHS
DIN EN 302729-1/2
UKCA

Product description
IIoT-Radar level transmitter Endress+Hauser Micropilot FWR30-AA1A1B7B0+PC
The intelligent IIOT radar level transmitter Micropilot FWR30-AA1A1B7B0+PC from Endress+Hauser with a measuring range of up to 15 m was developed for use in measuring the levels of mobile or stationary IBC tanks, as well as other generalist level measurement applications. Together with the Netilion Value Service, the wireless and battery-powered sensor can ensure reliable level measurement even from a distance. It has a simple plug-and-play mechanism without a cable. SIM card and batteries are included. The secure and certified solution provides access to the level and device information from anywhere at any time. The Micropilot FWR30-AA1A1B7B0+PC level transmitter can be mounted on vertical pipes, non-conductive plastic IBC tanks with pipe cages or grid frames, covers and walls.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0