ifm Vibration sensors

Vibration transmitter according to ISO 10816, Operating voltage: 9.6-32 V DC, Measuring range veff: 0-25 RMS mm/s, Analogue output: 4-20 mA, Frequency range: 10-1,000 Hz, Protection rating: IP67/IP68/IP69K, 2-wire connection technology, M12 plug-in connection, Incl. 2 threaded adapters (M8 x 1.25 or 1/4-28 UNF) for the mechanical connection
Item number: 103200
- 8 % RRP: 257,00 €
236,40 €
plus VAT plus dispatch
in stock
Dispatch next working day
Vibration monitor according to ISO 10816, Operating voltage: 18-32 V DC, Switching output: NC DC PNP, Analogue output: 4-20 mA, Measuring range veff: 0-25 RMS mm/s, Frequency range: 10-1,000 Hz, Protection rating: IP67, M2-plug-in connection, Mechanical connection: M8 x 1.25
Item number: 103202
- 8 % RRP: 219,50 €
201,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
Vibration transmitter according to ISO 10816, Operating voltage: 9.6-32 V DC, Measuring range veff: 0-50 RMS mm/s, Analogue output: 4-20 mA, Frequency range: 10-1,000 Hz, Protection rating: IP67/IP68/IP69K, 2-wire connection technology, M12 plug-in connection, Incl. 2 threaded adapters (M8 x 1.25 or 1/4-28 UNF) for the mechanical connection
Item number: 103199
- 8 % RRP: 257,00 €
236,40 €
plus VAT plus dispatch
in stock
Dispatch next working day
Vibration monitor according to ISO 10816, Operating voltage: 18-32 V DC, Switching output: NC DC PNP, Analogue output: 4-20 mA, Measuring range veff: 0-50 RMS mm/s, Frequency range: 10-1,000 Hz, Protection rating: IP67, M2-plug-in connection, Mechanical connection: M8 x 1.25
Item number: 103201
- 8 % RRP: 219,50 €
201,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
Vibration transmitter, Output signal: analogue, Number of inputs/outputs: 1, Number of measuring axes: 1, Vibration measuring range: 0...25 mm/s RMS, Frequency range: 10...1000 Hz, Ambient temperature: -20...60 °C, Protection rating: IP67 / IP69K (outside Ex area), Connection: plug-in connection
Item number: 111011
- 5 % RRP: 367,10 €
348,70 €
plus VAT plus dispatch
in stock
Dispatch next working day