ifm Inductive dual sensors

Inductive dual sensor, Sn = 4 mm [nf], 2 x NO, DC PNP, 1,300 Hz, Dimensions: 40 x 26 x 26 mm, Protection rating: IP67, Temperature range: -25-80 °C, M12 connector
Item number: 104419
- 15 % RRP: 150,30 €
127,70 €
plus VAT plus dispatch
in stock
Dispatch next working day
Inductive dual sensor, Sn = 4 mm [nf], 2 x NO, DC PNP, 500 Hz, Protection rating: IP67, Dimensions: 33 x 60 x 92 mm, Temperature range: -25-80 °C, Terminal connection, Incl. 2 x washers/2 x cylinder head screw M5 x 18
Item number: 104421
- 15 % RRP: 141,00 €
119,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
Inductive dual sensor, Sn = 4 mm [nf], 2 x NO, DC PNP, 1,300 Hz, Dimensions: 40 x 26 x 47 mm, Protection rating: IP67, Temperature range: -25-80 °C, M12 connector
Item number: 104420
- 15 % RRP: 151,10 €
128,50 €
plus VAT plus dispatch
few in stock
Dispatch next working day