Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Hydrostatic level transmitter
  • Output: 4–20 mA
  • Pressure range: 0– 100 mbar (1 m H2O)
  • Sensor: piezoresistive diaphragm
  • Pressure type: relative pressure
  • Accuracy: 0.5 %
  • Probe length: 140 mm
  • Probe diameter: 19 mm
  • Probe material: stainless steel (316L)
  • Temperature compensation: 0–70 °C
  • Ambient temperature: –40…80 °C
  • Protection rating: IP68
  • Supply voltage: 12…36 V DC
  • Connection type: 2-wire
  • Cable length: 5 m
  • Cable material: PUR

Hydrostatic level transmitter Novus WL320 - 8809101005

Item number: 112740
EAN: 4250738185029
Corresponding accessories
Technical details

Submersible pressure transmitter

Relative pressure

0 bar

0.1 bar

0.5 %

12 V

36 V

DC

1

4-20 mA

yes

5 m

Stainless steel (1.4404/316L)

PUR

Stainless steel (1.4404/316L)

-40 °C

80 °C

0 °C

70 °C

IP68

Product description
Hydrostatic level transmitter Novus WL320 - 8809101005
The WL320 – 8809101005 from NOVUS, with a sensor range of 0… 100 mbar (1 m H2O), is a submersible, hydrostatic level transmitter with a piezoresistive diaphragm, designed for the continuous monitoring of liquid levels in wells, reservoirs, tanks, boreholes, rivers and similar applications. It measures hydrostatic pressure with an accuracy of 0.5 % and, thanks to its compact probe diameter of just 19 mm, can also be used in narrow sounding and guide pipes. The 316L stainless steel enclosure (IP68 protection rating) is resistant to chlorine and most semi-aggressive liquids. The WL320 level transmitter – 8809101005 – is connected via a 5 m long PUR cable with a vent hose.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0