• ACTILINK hybrid cable: source
  • Hybrid socket to the drive
  • RJ45 for fieldbus
  • 2.5 mm² bare conductors for DC power supply
  • Bare STO conductors
  • Single Cable Technology
  • Length: 2 m

Hybrid cables Synapticon ACTILINK Cable - CHY-NS10-U14CQ-020

Item number: 112398
EAN: 4250738182585
Technical details

Hybrid cable

straight

Product description
Hybrid cables Synapticon ACTILINK Cable - CHY-NS10-U14CQ-020
The CHY-NS10-U14CQ-020 hybrid cable from Synapticon is a practical solution for connecting drives and controllers in automation systems. It combines data transmission and power supply in a single cable. This greatly simplifies installation and reduces the amount of cabling required.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0