Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Humidity sensor with Wi-Fi antenna
  • Measurement range for humidity: 0-100% r. H.
  • Measurement range for temperature: -40-100°C
  • Supply voltage: 12-30 V DC
  • Sensor length: 37.2 mm
  • Sensor diameter: 13.7 mm
  • Interfaces: USB/WLAN
  • Enclosure dimensions (W x H x D): 70 x 60 x 35 mm
  • Enclosure material: Polycarbonate
  • Enclosure protection class: IP40

Humidity sensor NOVUS RHT-Air WM - 8804400110

Item number: 106557
EAN: 7899850605809
Technical details

13.7 mm

0-100 % r.F.

-40-100 °C

12-30 V DC

37.2 x 13.7 mm

70 x 60 x 35 mm

PC

IP40

WLAN 802.11
Micro USB

CE
FCC

Antenna

Product description
Humidity sensor NOVUS RHT-Air WM - 8804400110
The RHT-Air WM - 8804400110 humidity sensor from NOVUS is used for the measurement of temperature and air humidity and has a Wi-Fi antenna with a range of 500 m, as well as a USB interface (Micro B) It measures within the ranges of 0-100% r. H. for humidity, and -40-100°C for temperature. The sensor is 37.2 mm long and has a diameter of 13.7 mm. The RHT-Air WM - 8804400110 humidity sensor with a supply voltage of 12-30 V DC has a polycarbonate enclosure that measures 70 x 60 x 35 mm. The humidity sensor is connected either via USB, RP-SMA, or an M12 plug connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0