Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modbus-RTU/Modbus-TCP Gateway
  • Number of Modbus-RTU devices: max. 32
  • Configurable using Intesis MAPS
  • Ethernet: 10/100 Mbit; RJ45
  • Supply voltage: 24 V DC
  • Max. current consumption: 220 mA
  • Protection class: IP20
  • Mounting: DIN rails
  • Connection: Terminals (max. 2.5 mm²)

HMS INMBSRTR0320000

Item number: 112442
EAN: 4250738182776
Technical details

Gateway

Modbus TCP
Modbus RTU

20

9 V DC

36 V DC

24 V AC

93 x 53 x 58 mm

DIN-rail 35 mm

Screw terminals

Plastic

0 °C

60 °C

IP20

Product description
HMS INMBSRTR0320000
The HMS INMBSRTR0320000 Modbus-RTU/Modbus-TCP Gateway from HMS Intesis enables Modbus-RTU devices to communicate with a Modbus-TCP network. The gateway acts as a Modbus RTU master for up to 20 devices. It establishes a direct connection with Modbus RTU devices without additional hardware, automatically detects Modbus RTU devices and their available registers, enables the import/export of Modbus RTU device templates, and allows for flexible configuration using the Intesis MAPS configuration tool.

The HMS INMBSRTR0320000 – Modbus-RTU/Modbus-TCP Gateway makes it possible to make data from Modbus-RTU devices, such as electricity meters, heat meters, or water meters, available to a Modbus-TCP master (client).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0