Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC HMI KTP700F Mobile with integrated emergency stop pushbutton and enabling switch
  • HMI panel
  • PL according to ISO13849-1: PL e
  • SIL according to IEC 61508: SIL 3
  • display: 7" TFT widescreen
  • display size: 154.1 x 85.9 mm
  • colours: 16,777,216
  • resolution: 800 x 480 px
  • operation: touch/buttons
  • with emergency stop pushbutton and enabling switch
  • interfaces: PROFINET / PROFIsafe / Ethernet / USB 2.0
  • LED backlight dimmable
  • Configurable from WinCC Comfort V13 onwards

     

    ***A return is only possible in unopened condition***

HMI panel Siemens SIMATIC KTP700F Mobile - 6AV2125-2GB23-0AX0

Item number: 106762
EAN: 4047623404729
Corresponding accessories
Corresponding accessories
Technical details

HMI mobile panel (fail-safe)

7" TFT

154.1 mm

85.9 mm

16777216

8

Yes

800 x 480 px

PL e

SIL 3

20 years

24 V DC

19.2-28.8 V DC

210 mA

248 x 195 x 89 mm

Plastic

0 °C

45 °C

IP65

Ethernet
USB 2.0

CE
cULus
RCM
UKCA

512 MB

Profinet
Profisafe
EtherNet/IP
Modbus

WinCC Comfort (TIA Portal)
WinCC Advanced (TIA Portal)
WinCC Professional (TIA Portal)

Product description
HMI panel Siemens SIMATIC KTP700F Mobile - 6AV2125-2GB23-0AX0
The SIMATIC KTP700F Mobile - 6AV2125-2GB23-0AX0 HMI panel from Siemens with integrated emergency stop pushbutton and enabling switch has a 7" TFT display with 16,777,216 colours and a resolution of 800 x 480 px and can be operated via eight built-in keys or touch display. The PROFINET interface is used for communication with the control system. Configuration of the HMI panel KTP700F Mobile - 6AV2125-2GB23-0AX0 is possible with WinCC Comfort from V13.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0