Helmholz Ethernet / EtherCAT Gateways

PROFINET Coupler PN/EtherNetIP, Interfaces: PROFINET (X1) / EtherNet/IP (X2), PROFINET transfer rate: Up to 100 Mbit/s full-duplex, EtherNet/IP transfer rate: 10/100 Mbit/s full/half-duplex, I/O image size: Max. 1,024 bytes, Number of assignable slots:300, Media redundancy (MRP client)/automatic addressing/topology recognition (LLDP, DCP)/diagnostic alarms/PROFINET Conformance Class B, Up to 3 input/output modules, Connection: 4 x RJ45 (integrated switch), Status display: 9 x LEDs, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109325
530,00 €
plus VAT plus dispatch
in stock
Dispatch today