Helmholz CAN-Bus-Gateways

ROFINET/CAN-Gateway Layer 2, Protocols: PROFINET IO (in accordance with IEC 61158-6-10)/CAN Layer 2 (11-Bit or 29-Bit Identifier), PROFINET transfer rate: Up to 100 Mbit/s, CAN transfer rate: Up to 1 Mbit/s, CAN connection: D-Sub connector (9-pole), PROFINET connection: 2 x RJ45 (integrated switch), USB-C 2.0 interface, Status display: 4 x LED 2-colour, Electrical connection: Screw terminals, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109321
581,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
PROFINET/CAN Gateway CANopen Master, Protocols: PROFINET IO (in accordance with IEC 61158-6-10)/CANopen® Master (in accordance with DSP301 V4.2), PROFINET transfer rate: Up to 100 Mbit/s, CAN transfer rate: Up to 1 Mbit/s, CAN connection: D-Sub connector (9-pole), PROFINET connection: 2 x RJ45 (integrated switch), USB-C 2.0 interface, Status display: 4 x LED 2-colour, Electrical connection: Screw terminals, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109318
581,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
PROFINET/CAN Gateway CANopen Slave, Protocols: PROFINET IO (in accordance with IEC 61158-6-10)/CANopen® (in accordance with DSP301 V4.2), PROFINET transfer rate: Up to 100 Mbit/s, CAN transfer rate: Up to 1 Mbit/s, CAN connection: D-Sub connector (9-pole), PROFINET connection: 2 x RJ45 (integrated switch), USB-C 2.0 interface, Status display: 4 x LED 2-colour, Electrical connection: Screw terminals, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109322
581,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 15 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.