• HART version: HART 4/5/6/7
  • Interfaces: Bluetooth v2.0
  • Operating system: Windows 7/8/10/11/XP/Vista/Android OS >=4.3
  • Rechargeable Li-Ion battery - charges via Micro USB connection
  • Material: ABS/Rubber
  • Dimensions: 50 x 70 x 20 mm
  • HART cable length: 1.2 m
  • Incl. USB cable

HART modem ProComSol HM-BT-BAT-ER

Item number: 106550
EAN: 4250738123496
Corresponding accessories
Technical details

HART modem

Mini-USB

HART

Windows 7/8/10
Android 4.3
Windows Vista
Windows XP

50 x 70 x 20 mm

Minigrabber

1.2 m

ABS
Rubber

0 °C

50 °C

Bluetooth

CE
RoHS
EMC

Product description
HART modem ProComSol HM-BT-BAT-ER
The HM-BT-BAT-ER HART modem with Bluetooth v2.0 interface from ProComSol has an internal antenna and connects your PC or your Android tablet to all HART devices, for configuration and monitoring. With this rechargeable, battery-powered device, you can control even difficult-to-reach HART devices from the ground, without any problem. Reliable communication is guaranteed over a distance of up to 83.8 m. The compact, robust ABS enclosure of the Hart HM-BT-BAT-ER modem makes this product suitable for everyday use. A USB cable is included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0