• HART version: HART 4/5/6/7
  • Interfaces: Bluetooth v4.2
  • Operating system: Android/iOS
  • Rechargeable Li-Ion battery - charges via Micro USB connection
  • Material: ABS/Rubber
  • Dimensions: 50 x 70 x 20 mm
  • HART cable length: 1.2 m
  • Incl. USB cable

HART modem ProComSol HM-BLE

Item number: 106551
EAN: 4250738123687
Corresponding accessories
Technical details

HART modem

Mini-USB

HART

Android 4.3
iOS

50 x 70 x 20 mm

Minigrabber

1.2 m

ABS
Rubber

0 °C

50 °C

Bluetooth

CE
RoHS
EMC

Product description
HART modem ProComSol HM-BLE
The HM-BLE HART modem with Bluetooth v4.2 interface from ProComSol has an internal antenna and connects your Android oe iOS smartphone to all HART devices, for configuration and monitoring. With this rechargeable, battery-powered device, you can control even difficult-to-reach HART devices from the ground, without any problem. Reliable communication is guaranteed over a distance of up to 100 m. The compact, robust ABS enclosure of the Hart HM-BLE modem makes this product suitable for everyday use. A USB cable is included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0